- 5/32" Shaft, Beryllium Copper (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Series | SH |
| RPM Limit | 80000 rpm |
| Load Capacity [Max] | 45 lbs |
| Plating | Zinc |
| Groove Depth | 0.005 in |
| Type | Axially Assembled |
| Load Capacity of Ring | 132 lbf |
| Thickness | 0.01 in |
| Load Capacity @ 100 KM | 45 lbf |
| Material | Beryllium Copper |
| Package Type | Loose |
| Shaft Dia. | 0.15625 in |
| Inch/Metric | Inch |
| Weight | 0.01 LB |

