- 1 9/16" Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Material | Carbon Spring Steel |
| Load Capacity of Ring | 11571 lbf |
| Thickness | 0.062 in |
| Load Capacity [Max] | 3000 lbs |
| Lug Height | 0.235 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 11571 lbf |
| Type | Axially Assembled |
| Hole Dia. | 0.125 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Shaft Dia. | 1.5625 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 5200 lbf |
| Load Capacity @ 100 KM | 3000 lbf |
| Clearance Installed in Groove | 2.01 in |
| Plating | Phosphate |
| Groove Depth | 0.047 in |
| Clearance Released Over Shaft | 2.01 in |
| Edge Margin | 0.141 in |
| Clearance Expanded Over Shaft | 2.1 in |
| Series | SH |
| RPM Limit | 14000 rpm |
| Weight | 0.012 LB |
| EAN or UPC | 721717032619 |

