- 1 3/8" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Load Capacity [Max] | 1950 lbs |
| Clearance Expanded Over Shaft | 1.8 in |
| Type | Axially Assembled |
| Lug Height | 0.184 in |
| Inch/Metric | Inch |
| Thickness | 0.05 in |
| Package Type | Loose |
| Load Capacity of Ring | 8222 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 4100 lbf |
| RPM Limit | 16000 rpm |
| Shaft Dia. | 1.375 in |
| Plating | Zinc |
| Thrust Ring Safety Factor of 4 Pr Lb | 8222 lbf |
| Clearance Released Over Shaft | 1.72 in |
| Material | Carbon Spring Steel |
| Groove Depth | 0.042 in |
| Hole Dia. | 0.078 in |
| Edge Margin | 0.126 in |
| Series | SH |
| Load Capacity @ 100 KM | 1950 lbf |
| Weight | 0.018 LB |
| EAN or UPC | 721717033401 |

