Rotor Clip
SH-137ST PA PAK
Series SH Axially Assembled External Retaining Ring
Item #101843708
-
Pre-Packed Quantities
- 1 3/8 in Shaft Diameter
- Carbon Spring Steel (Phosphate Coated)
- Axially Assembled Type
- Snap Pack (25 Pieces)
description
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Edge Margin | 0.126 in |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Series | SH |
| Type | Axially Assembled |
| Clearance Installed in Groove | 1.72 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1 3/8 in |
| Groove Depth | 0.042 in |
| Limiting Speed | 16000 rpm |
| Package Type | Snap Pack |
| Load Capacity [Max] | 1,950 lb |
| Plating | Phosphate |
| Thickness | 0.0500 in |
| Clearance Dia. Expanded Over Shaft | 1.8 in |
| Lug Height | 0.184 in |
| Hole Dia. | 0.0780 in |
| Weight | 0.18 LB |
| EAN or UPC | 721717230480 |
-
Pre-Packed Quantities

