- 1/8" Shaft, Beryllium Copper, Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Shaft Dia. | 0.125 in |
| Material | Beryllium Copper |
| Type | Axially Assembled |
| Series | SH |
| Plating | N/A |
| RPM Limit | 80000 rpm |
| Load Capacity of Ring | 112 lbf |
| Lug Height | 0.046 in |
| Edge Margin | 0.012 in |
| Groove Depth | 0.004 in |
| Clearance Released Over Shaft | 0.214 in |
| Clearance Expanded Over Shaft | 0.222 in |
| Hole Dia. | 0.026 in |
| Load Capacity @ 100 KM | 45 lbf |
| Thickness | 0.01 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 35 lbf |
| Package Type | Loose |
| Thrust Ring Safety Factor of 4 Pr Lb | 112 lbf |
| Inch/Metric | Inch |
| Load Capacity [Max] | 45 lbs |
| Weight | 0.001 LB |
| EAN or UPC | 721717032480 |

