- 1 1/4" Shaft, Beryllium Copper, Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Plating | N/A |
| Load Capacity @ 100 KM | 1950 lbf |
| Type | Axially Assembled |
| RPM Limit | 17000 rpm |
| Material | Beryllium Copper |
| Load Capacity of Ring | 7406 lbf |
| Package Type | Loose |
| Groove Depth | 0.037 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.25 in |
| Thickness | 0.05 in |
| Load Capacity [Max] | 1950 lbs |
| Series | SH |
| Weight | 0.006 LB |

