- 1 3/16" Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Package Type | Loose |
| Inch/Metric | Inch |
| Thrust Groove Safety Factor of 2 Pg Lb | 2950 lbf |
| Clearance Released Over Shaft | 1.54 in |
| Load Capacity [Max] | 1950 lbs |
| Series | SH |
| Load Capacity @ 100 KM | 1950 lbf |
| Clearance Expanded Over Shaft | 1.61 in |
| Material | Carbon Spring Steel |
| Type | Axially Assembled |
| Lug Height | 0.182 in |
| Groove Depth | 0.035 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 7105 lbf |
| Thickness | 0.05 in |
| Plating | Zinc |
| RPM Limit | 18000 rpm |
| Hole Dia. | 0.078 in |
| Edge Margin | 0.105 in |
| Shaft Dia. | 1.1875 in |
| Load Capacity of Ring | 7105 lbf |
| Weight | 0.014 LB |
| EAN or UPC | 721717032329 |

