- 3/32" Shaft, Stainless Steel, Radially Assembled Type, Loose
| Inch/Metric | Inch |
| Length of Stack | 3.75 in |
| Material | Stainless Steel |
| Plating | N/A |
| Outside Dia. | 0.23 in |
| Limiting Speed | 36000 rpm |
| Load Capacity [Max] | 45 lbs |
| Series | SE |
| Thickness | 0.015 in |
| Shaft Dia. | 0.09375 in |
| Clearance Installed in Groove | 0.245 in |
| Type | Radially Assembled |
| Package Type | Loose |
| Groove Depth | 0.01 in |
| Weight | 0.002 LB |
| EAN or UPC | 721717028704 |

