- 1" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
| Material | Carbon Spring Steel |
| Series | SE |
| Length of Stack | 11 in |
| Load Capacity [Max] | 2700 lbs |
| Limiting Speed | 6500 rpm |
| Plating | Zinc |
| Groove Depth | 0.082 in |
| Package Type | Stacked |
| Thickness | 0.05 in |
| Inch/Metric | Inch |
| Type | Radially Assembled |
| Outside Dia. | 1.5 in |
| Shaft Dia. | 1 in |
| Clearance Installed in Groove | 1.53 in |
| Weight | 0.036 LB |
| EAN or UPC | 721717057698 |

