- 3/4" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
| Thickness | 0.05 in |
| Type | Radially Assembled |
| Plating | Zinc |
| RPM Limit | 11000 rpm |
| Tape Rings Stack | 250 |
| Outside Dia. | 1 in |
| Tape Width | 2 in |
| Edge Margin | 0.124 in |
| Inch/Metric | Inch |
| Tape Length of Stack | 12.5 in |
| Material | Carbon Spring Steel |
| Series | SE |
| Load Capacity [Max] | 1900 lbs |
| Shaft Dia. | 0.75 in |
| Clearance Installed in Groove | 1.02 in |
| Length of Stack | 12.5 in |
| Limiting Speed | 11000 rpm |
| Package Type | Loose |
| Groove Depth | 0.062 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 1979 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 1100 lbf |
| Weight | 0.018 LB |
| EAN or UPC | 721717002940 |

