- 3/4" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Loose
| Package Type | Loose |
| Type | Radially Assembled |
| Limiting Speed | 11000 rpm |
| Groove Depth | 0.062 in |
| Outside Dia. | 1 in |
| Material | Carbon Spring Steel |
| Clearance Installed in Groove | 1.02 in |
| Shaft Dia. | 0.75 in |
| Length of Stack | 12.5 in |
| Plating | Phosphate |
| Thickness | 0.05 in |
| Series | SE |
| Load Capacity [Max] | 1900 lbs |
| Inch/Metric | Inch |
| Weight | 0.018 LB |
| EAN or UPC | 721717011850 |

