Skip to content Skip to navigation menu
External SE Retaining Ring

SE-6ST PA

External SE Retaining Ring
Item #101554245
  • 1/16" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Loose
External SE Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/16" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Loose
Clearance Installed in Groove 0.15 in
Inch/Metric Inch
Length of Stack 5 in
Shaft Dia. 0.0625 in
Package Type Loose
Material Carbon Spring Steel
Series SE
Thickness 0.01 in
Plating Phosphate
Type Radially Assembled
Load Capacity [Max] 20 lbs
Outside Dia. 0.14 in
Limiting Speed 40000 rpm
Groove Depth 0.005 in
Weight 0.001 LB
EAN or UPC 721717019474
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison