- 1/16" Shaft, Stainless Steel, Radially Assembled Type, Stacked
| Load Capacity [Max] | 20 lbs |
| Shaft Dia. | 0.0625 in |
| Clearance Installed in Groove | 0.15 in |
| Type | Radially Assembled |
| Package Type | Stacked |
| Material | Stainless Steel |
| Length of Stack | 5 in |
| Limiting Speed | 40000 rpm |
| Thickness | 0.01 in |
| Series | SE |
| Inch/Metric | Inch |
| Plating | N/A |
| Groove Depth | 0.005 in |
| Outside Dia. | 0.14 in |
| Weight | 0.001 LB |
| EAN or UPC | 721717002704 |

