- 7/16" Shaft, Stainless Steel, Radially Assembled Type, Stacked
| Thickness | 0.035 in |
| Type | Radially Assembled |
| Tape Rings Stack | 200 |
| Groove Depth | 0.029 in |
| Limiting Speed | 16500 rpm |
| Series | SE |
| Plating | N/A |
| Tape Width | 1.5 in |
| Tape Length of Stack | 8.4 in |
| Load Capacity [Max] | 800 lbs |
| Thrust Groove Safety Factor of 2 Pg Lb | 280 lbf |
| Outside Dia. | 0.6 in |
| Package Type | Stacked |
| Clearance Installed in Groove | 0.62 in |
| Length of Stack | 8.4 in |
| Edge Margin | 0.058 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| RPM Limit | 16500 rpm |
| Shaft Dia. | 0.4375 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 812 lbf |
| Weight | 0.01 LB |
| EAN or UPC | 721717038802 |

