- 3/8" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Stacked
| Clearance Installed in Groove | 0.587 in |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Shaft Dia. | 0.375 in |
| Limiting Speed | 20000 rpm |
| Load Capacity [Max] | 680 lbs |
| Package Type | Stacked |
| Material | Carbon Spring Steel |
| Length of Stack | 8.75 in |
| Groove Depth | 0.034 in |
| Thickness | 0.035 in |
| Series | SE |
| Type | Radially Assembled |
| Outside Dia. | 0.567 in |
| Weight | 0.009 LB |
| EAN or UPC | 721717045107 |

