- 5/16" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
| Series | SE |
| Length of Stack | 6.25 in |
| Outside Dia. | 0.5 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Depth | 0.031 in |
| Type | Radially Assembled |
| Shaft Dia. | 0.3125 in |
| Plating | Zinc |
| Limiting Speed | 22000 rpm |
| Inch/Metric | Inch |
| Thickness | 0.025 in |
| Load Capacity [Max] | 325 lbs |
| Clearance Installed in Groove | 0.52 in |
| Weight | 0.014 LB |
| EAN or UPC | 721717032374 |

