- 5/16" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
| Thickness | 0.025 in |
| Load Capacity [Max] | 325 lbs |
| Tape Length of Stack | 6.25 in |
| Shaft Dia. | 0.3125 in |
| Type | Radially Assembled |
| Outside Dia. | 0.5 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 330 lbf |
| Tape Width | 1 1/4 in |
| Series | SE |
| Clearance Installed in Groove | 0.52 in |
| Material | Carbon Spring Steel |
| Edge Margin | 0.062 in |
| Inch/Metric | Inch |
| Groove Depth | 0.031 in |
| Tape Rings Stack | 250 |
| Thrust Groove Safety Factor of 2 Pg Lb | 225 lbf |
| Plating | Zinc |
| RPM Limit | 22000 rpm |
| Length of Stack | 6.25 in |
| Limiting Speed | 22000 rpm |
| Package Type | Stacked |
| Weight | 0.014 LB |
| EAN or UPC | 721717024911 |

