Rotor Clip
SE-31ST PA PAK
Series SE Radially Assembled External Retaining Ring
Item #101842248
-
Pre-Packed Quantities
- 5/16 in Shaft Diameter
- Carbon Spring Steel (Phosphate Coated)
- Radially Assembled Type
- Snap Pack (125 Pieces)
description
- The three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Package Type | Snap Pack |
| Thickness | 0.025 in |
| Load Capacity [Max] | 325 lbs |
| Shaft Dia. | 0.3125 in |
| Plating | Phosphate |
| Groove Depth | 0.031 in |
| Series | SE |
| Inch/Metric | Inch |
| Clearance Installed in Groove | 0.52 in |
| Type | Radially Assembled |
| Edge Margin | 0.062 in |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Limiting Speed | 22000 rpm |
| Weight | 0.071 LB |
| EAN or UPC | 721717229644 |
-
Pre-Packed Quantities

