- 5/16" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Stacked
| Outside Dia. | 0.5 in |
| Load Capacity [Max] | 325 lbs |
| Length of Stack | 6.25 in |
| Clearance Installed in Groove | 0.52 in |
| Type | Radially Assembled |
| Package Type | Stacked |
| Series | SE |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Thickness | 0.025 in |
| Material | Carbon Spring Steel |
| Limiting Speed | 22000 rpm |
| Shaft Dia. | 0.3125 in |
| Groove Depth | 0.031 in |
| Weight | 0.008 LB |
| EAN or UPC | 721717007341 |

