- 9/64" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Stacked
| Tape Rings Stack | 250 |
| Tape Width | 1/2 in |
| Package Type | Stacked |
| Edge Margin | 0.038 in |
| Material | Carbon Spring Steel |
| Tape Length of Stack | 3.75 in |
| Clearance Installed in Groove | 0.215 in |
| Thickness | 0.015 in |
| Type | Radially Assembled |
| Load Capacity [Max] | 75 lbs |
| Thrust Ring Safety Factor of 3 Pr Lb | 76 lbf |
| Inch/Metric | Inch |
| Limiting Speed | 32000 rpm |
| Outside Dia. | 0.203 in |
| Groove Depth | 0.019 in |
| Series | SE |
| Shaft Dia. | 0.140625 in |
| RPM Limit | 32000 rpm |
| Thrust Groove Safety Factor of 2 Pg Lb | 60 lbf |
| Length of Stack | 3.75 in |
| Plating | Phosphate |
| Weight | 0.001 LB |
| EAN or UPC | 721717027110 |

