- 1 3/8" Shaft, Stainless Steel, Radially Assembled Type, Stacked
| Material | Stainless Steel |
| Type | Radially Assembled |
| Thickness | 0.062 in |
| Groove Depth | 0.072 in |
| Shaft Dia. | 1.375 in |
| Series | SE |
| Load Capacity [Max] | 60 lbs |
| Inch/Metric | Inch |
| Clearance Installed in Groove | 1.92 in |
| Package Type | Stacked |
| Limiting Speed | 4000 rpm |
| Plating | N/A |
| Outside Dia. | 1.875 in |
| Weight | 0.0 LB |

