- 7/64" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
| Thickness | 0.015 in |
| Series | SE |
| Package Type | Loose |
| Type | Radially Assembled |
| Shaft Dia. | 0.109375 in |
| Load Capacity [Max] | 60 lbs |
| Clearance Installed in Groove | 0.39 in |
| Length of Stack | 6.25 in |
| Inch/Metric | Inch |
| Outside Dia. | 0.375 in |
| Groove Depth | 0.015 in |
| Limiting Speed | 35000 rpm |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Weight | 0.007 LB |
| EAN or UPC | 721717004197 |

