- 7/64" Shaft, Beryllium Copper, Radially Assembled Type, Stacked
| Package Type | Stacked |
| Material | Beryllium Copper |
| Limiting Speed | 35000 rpm |
| Series | SE |
| Thickness | 0.015 in |
| Load Capacity [Max] | 60 lbs |
| Clearance Installed in Groove | 0.39 in |
| Outside Dia. | 0.375 in |
| Inch/Metric | Inch |
| Shaft Dia. | 0.109375 in |
| Type | Radially Assembled |
| Plating | N/A |
| Length of Stack | 6.25 in |
| Groove Depth | 0.015 in |
| Weight | 0.01 LB |

