- 1 3/16" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
| Package Type | Stacked |
| Limiting Speed | 5500 rpm |
| Material | Carbon Spring Steel |
| Type | Radially Assembled |
| Groove Depth | 0.054 in |
| Inch/Metric | Inch |
| Plating | Zinc |
| Load Capacity [Max] | 3450 lbs |
| Thickness | 0.062 in |
| Clearance Installed in Groove | 1.67 in |
| Shaft Dia. | 1.1875 in |
| Series | SE |
| Length of Stack | 6.25 in |
| Outside Dia. | 1.626 in |
| Weight | 0.01 LB |

