- 1 3/16" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Loose
| Load Capacity [Max] | 3450 lbs |
| Groove Depth | 0.054 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 3501 lbf |
| Limiting Speed | 5500 rpm |
| RPM Limit | 5500 rpm |
| Clearance Installed in Groove | 1.67 in |
| Type | Radially Assembled |
| Thrust Groove Safety Factor of 2 Pg Lb | 1500 lbf |
| Series | SE |
| Tape Rings Stack | 0 |
| Package Type | Loose |
| Shaft Dia. | 1.1875 in |
| Outside Dia. | 1.626 in |
| Edge Margin | 0.108 in |
| Plating | Phosphate |
| Material | Carbon Spring Steel |
| Thickness | 0.062 in |
| Inch/Metric | Inch |
| Length of Stack | 6.25 in |
| Weight | 0.028 LB |
| EAN or UPC | 721717005866 |

