- 1 3/16" Shaft, Stainless Steel, Radially Assembled Type, Loose
| Outside Dia. | 1.626 in |
| Groove Depth | 0.054 in |
| Type | Radially Assembled |
| Thickness | 0.062 in |
| Shaft Dia. | 1.1875 in |
| Load Capacity [Max] | 3450 lbs |
| Length of Stack | 6.25 in |
| Inch/Metric | Inch |
| Limiting Speed | 5500 rpm |
| Plating | N/A |
| Series | SE |
| Clearance Installed in Groove | 1.67 in |
| Package Type | Loose |
| Material | Stainless Steel |
| Weight | 0.028 LB |
| EAN or UPC | 721717055373 |

