- 1000 Piece Internal & External Retaining Ring Assortment
- Internal 3/8" to 1 1/8" & External 1/4" to 1 1/8" Ring Size Range
- HO & SH Series
- Carbon Spring Steel
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Spring Steel |
| Series | HO, SH |
| Inch/Metric | Inch |
| Total Pieces | 1000 |
| Ring Size Range | Internal 3/8 in to 1 1/8 in¦External 1/4 in to 1 1/8 in |
| Type | Internal & External |
| Weight | 0.1 LB |
| EAN or UPC | 721717076996 |
-
Pre-Packed Quantities


