
features
- Features two ratchet pliers for internal/external retaining rings
- Handles larger retaining rings up to 4"
- Ratchet mechanism compresses (internal rings) and/or expands (external rings) through gradual steps, minimizing operator fatigue and effort
Size Range | Up to 4 in |
Tip Angle | -1 ° |
Weight | 3.0 LB |
EAN or UPC | 721717076972 |
