Rotor Clip
RPK-11
295 Piece Metric External Retaining Ring Assortment
Item #102039051
-
Pre-Packed Quantities
- 295 Piece Metric Retaining Ring Assortment
- 6 mm to 25 mm Ring Size Range
- DSH Series
- Carbon Spring Steel
applications
- Pulleys
- Gears
- Wheels on shafts
features
- Black phosphate coated
- Spring steel
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Meets DIN 471
| Inch/Metric | Metric |
| Ring Size Range | 6 mm to 25 mm |
| Material | Spring Steel |
| Total Pieces | 295 |
| Type | External |
| Series | DSH |
| Weight | 0.1 LB |
| EAN or UPC | 721717280003 |
-
Pre-Packed Quantities

