- Tips for Ratchet Pliers
- For Pliers: RP-1200/ External
- Size Range for Rings:6 3/4" to 9 1/2"
- 90° Tip Angle
- 0.170" Tip Diameter
| For Pliers | RP-1200/ External |
| Tip Diameter | 0.17 in |
| Series SH, BSH, VSH Ring Size Range | -675 to -950 |
| Tip Length | 1 5/32 in |
| Tip Angle | 90 ° |
| Size Range for Standard Rings | 6 3/4 in to 9 1/2 in |
| Weight | 0.1 LB |
| EAN or UPC | 721717056646 |

