description
- Made of high-carbon, heat-treated steel and produced to exacting QC specifications.
features
- Stop and return springs for problem-free installation and removal of retaining rings
- Air-cushioned handles
| Tip Length | 7/16 in |
| Series HO, BHO, VHO Ring Size Range | -181 to -300 |
| Tip Diameter | 0.09 in |
| Tip Angle | 45 ° |
| Series HOI Ring Size Range | -206 to -300 |
| Weight | 0.25 LB |
| EAN or UPC | 721717004180 |

