- Standard External Retaining Ring Pliers
- for Self Locking, External Rings with sizes 5/16" to 3/4" Shaft Diameter
- -1° Tip Angle
- 0.070" Tip Diameter
description
- Made of high-carbon, heat-treated steel and produced to exacting QC specifications.
features
- Stop and return springs for problem-free installation and removal of retaining rings
- Air-cushioned handles
| Clearance Length | 1 11/16 in |
| Size Range | Self Locking, External Rings: 5/16 in to 3/4 in Shaft Diameter |
| Tip Angle | -1 ° |
| Plier Tip Diameter | 0.070 in |
| Series SHF Ring Size Range | -31 to -75 |
| Tip Length | 3/8 in |
| Clearance Width | 1 in |
| Plier Type | External |
| Pliers Closed Width | 3 7/8 in |
| Closed Length Standard Tip | 8.875 in |
| Weight | 0.3 LB |

