- 3/32" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Stacked
description
- The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.
| Series | RE |
| Clearance Installed in Groove | 0.219 in |
| Groove Depth | 0.01 in |
| Tape Length of Stack | 3.75 in |
| Tape Rings Stack | 250 |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Plating | Phosphate |
| RPM Limit | 90000 rpm |
| Shaft Dia. | 0.09375 in |
| Length of Stack | 3.75 in |
| Outside Dia. | 0.206 in |
| Load Capacity [Max] | 50 lbs |
| Edge Margin | 0.02 in |
| Package Type | Stacked |
| Tape Width | 0.5 in |
| Limiting Speed | 90000 rpm |
| Thrust Ring Safety Factor of 3 Pr Lb | 51 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 13 lbf |
| Thickness | 0.015 in |
| Type | Radially Assembled |
| Weight | 0.001 LB |
| EAN or UPC | 721717024423 |

