- 9/16" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.
| Inch/Metric | Inch |
| Outside Dia. | 0.87 in |
| Type | Radially Assembled |
| Load Capacity [Max] | 930 lbs |
| Length of Stack | 8.4 in |
| Series | RE |
| Shaft Dia. | 0.5625 in |
| Plating | Zinc |
| Clearance Installed in Groove | 0.89 in |
| Groove Depth | 0.062 in |
| Limiting Speed | 17000 rpm |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Package Type | Loose |
| Thickness | 0.042 in |
| Weight | 0.035 LB |
| EAN or UPC | 721717002384 |

