- 9/16" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Loose
description
- The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.
| Material | Carbon Spring Steel (Phosphate Coated) |
| Edge Margin | 0.124 in |
| RPM Limit | 17000 rpm |
| Thrust Ring Safety Factor of 3 Pr Lb | 944 lbf |
| Groove Depth | 0.062 in |
| Tape Length of Stack | 8.4 in |
| Inch/Metric | Inch |
| Thickness | 0.042 in |
| Limiting Speed | 17000 rpm |
| Tape Width | 1 1/2 in |
| Plating | Phosphate |
| Type | Radially Assembled |
| Tape Rings Stack | 200 |
| Outside Dia. | 0.87 in |
| Clearance Installed in Groove | 0.89 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 480 lbf |
| Package Type | Loose |
| Load Capacity [Max] | 930 lbs |
| Shaft Dia. | 0.5625 in |
| Series | RE |
| Length of Stack | 8.4 in |
| Weight | 0.035 LB |
| EAN or UPC | 721717016299 |

