- 1/2" Shaft, Carbon Spring Steel, Radially Assembled Type, Loose
description
- The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.
| Series | RE |
| Package Type | Loose |
| Thickness | 0.042 in |
| Load Capacity [Max] | 820 lbs |
| Plating | N/A |
| Limiting Speed | 20000 rpm |
| Inch/Metric | Inch |
| Groove Depth | 0.052 in |
| Clearance Installed in Groove | 0.83 in |
| Type | Radially Assembled |
| Length of Stack | 8.4 in |
| Outside Dia. | 0.81 in |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Shaft Dia. | 0.5 in |
| Weight | 0.003 LB |

