- 7/16" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.
| Type | Radially Assembled |
| Groove Depth | 0.047 in |
| Thickness | 0.035 in |
| Clearance Installed in Groove | 0.77 in |
| Outside Dia. | 0.746 in |
| Limiting Speed | 24000 rpm |
| Plating | Zinc |
| Inch/Metric | Inch |
| Length of Stack | 8.75 in |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Load Capacity [Max] | 600 lbs |
| Shaft Dia. | 0.4375 in |
| Package Type | Loose |
| Series | RE |
| Weight | 0.019 LB |
| EAN or UPC | 721717020050 |

