- 7/16" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Stacked
description
- The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.
| Tape Length of Stack | 8.75 in |
| Tape Rings Stack | 250 |
| Thrust Ring Safety Factor of 3 Pr Lb | 609 lbf |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Load Capacity [Max] | 600 lbs |
| Outside Dia. | 0.746 in |
| Plating | Phosphate |
| RPM Limit | 24000 rpm |
| Edge Margin | 0.094 in |
| Package Type | Stacked |
| Limiting Speed | 24000 rpm |
| Groove Depth | 0.047 in |
| Tape Width | 1 1/4 in |
| Length of Stack | 8.75 in |
| Inch/Metric | Inch |
| Thrust Groove Safety Factor of 2 Pg Lb | 285 lbf |
| Series | RE |
| Shaft Dia. | 0.4375 in |
| Type | Radially Assembled |
| Clearance Installed in Groove | 0.77 in |
| Thickness | 0.035 in |
| Weight | 0.019 LB |
| EAN or UPC | 721717031094 |

