- 3/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.
| Shaft Dia. | 0.375 in |
| Clearance Installed in Groove | 0.68 in |
| Type | Radially Assembled |
| Groove Depth | 0.036 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Limiting Speed | 28000 rpm |
| Series | RE |
| Package Type | Loose |
| Load Capacity [Max] | 520 lbs |
| Length of Stack | 8.75 in |
| Outside Dia. | 0.66 in |
| Plating | Zinc |
| Thickness | 0.035 in |
| Weight | 0.022 LB |
| EAN or UPC | 721717020807 |

