- 5/16" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.
| Limiting Speed | 32000 rpm |
| Load Capacity [Max] | 300 lbs |
| Package Type | Stacked |
| Thickness | 0.025 in |
| Length of Stack | 6.25 in |
| Inch/Metric | Inch |
| Plating | Zinc |
| Type | Radially Assembled |
| Clearance Installed in Groove | 0.61 in |
| Series | RE |
| Shaft Dia. | 0.3125 in |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Outside Dia. | 0.588 in |
| Groove Depth | 0.031 in |
| Weight | 0.024 LB |
| EAN or UPC | 721717024904 |

