- 1/4" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.
| Plating | N/A |
| Material | Stainless Steel |
| Type | Radially Assembled |
| Length of Stack | 6.25 in |
| Load Capacity [Max] | 250 lbs |
| Package Type | Stacked |
| Groove Depth | 0.02 in |
| Inch/Metric | Inch |
| Outside Dia. | 0.516 in |
| Series | RE |
| Shaft Dia. | 0.25 in |
| Limiting Speed | 38000 rpm |
| Clearance Installed in Groove | 0.53 in |
| Thickness | 0.025 in |
| Weight | 0.019 LB |
| EAN or UPC | 721717015605 |

