- 7/32" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.
| Thrust Groove Safety Factor of 2 Pg Lb | 50 lbf |
| Length of Stack | 6.25 in |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Tape Width | 1 in |
| Shaft Dia. | 0.21875 in |
| Thickness | 0.025 in |
| Series | RE |
| Groove Depth | 0.015 in |
| Plating | Zinc |
| Limiting Speed | 43000 rpm |
| Inch/Metric | Inch |
| Type | Radially Assembled |
| Clearance Installed in Groove | 0.46 in |
| Tape Rings Stack | 250 |
| Outside Dia. | 0.446 in |
| RPM Limit | 43000 rpm |
| Package Type | Stacked |
| Edge Margin | 0.031 in |
| Load Capacity [Max] | 220 lbs |
| Thrust Ring Safety Factor of 3 Pr Lb | 223 lbf |
| Tape Length of Stack | 6.25 in |
| Weight | 0.013 LB |
| EAN or UPC | 721717028100 |

