- 1/8" Shaft
- Carbon Spring Steel (Phosphate Coated)
- Radially Assembled Type
- Loose
description
- The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.
| Limiting Speed | 70000 rpm |
| Package Type | Loose |
| Thickness | 0.015 in |
| Outside Dia. | 0.27 in |
| Load Capacity [Max] | 75 lbs |
| Series | RE |
| Material | Carbon Spring Steel (Phosphate Coated) |
| Type | Radially Assembled |
| Groove Depth | 0.015 in |
| Clearance Installed in Groove | 0.283 in |
| Plating | Phosphate |
| Shaft Dia. | 0.125 in |
| Length of Stack | 3.75 in |
| Inch/Metric | Inch |
| Weight | 0.003 LB |
| EAN or UPC | 721717014639 |

