Skip to content Skip to navigation menu
External RE Retaining Ring

RE-12ST.025ZD

External RE Retaining Ring
Item #101619289
  • 1/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
External RE Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose

description

  • The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.
Inch/Metric Inch
Limiting Speed 70000 rpm
Length of Stack 3.75 in
Package Type Loose
Shaft Dia. 0.125 in
Groove Depth 0.015 in
Outside Dia. 0.27 in
Type Radially Assembled
Series RE
Load Capacity [Max] 75 lbs
Thickness 0.015 in
Clearance Installed in Groove 0.283 in
Plating Zinc
Material Carbon Spring Steel (Phosphate Coated)
Weight 0.005 LB
EAN or UPC 721717007006
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison