- 3/4" Shaft, Beryllium Copper, Radially Assembled Type, Stacked
description
- External shafts and pins
- External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
| Shaft Dia. | 0.75 in |
| Material | Beryllium Copper |
| Series | POL |
| Type | Radially Assembled |
| Length of Stack | 7.5 in |
| Inch/Metric | Inch |
| Groove Depth | 0.059 in |
| Package Type | Stacked |
| Load Capacity [Max] | 650 lbs |
| Thickness | 0.05 in |
| Plating | N/A |
| Clearance Installed in Groove | 1.17 in |
| Limiting Speed | 38000 rpm |
| Outside Dia. | 1.095 in |
| Weight | 0.0 LB |

