- 3/4" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Stacked
description
- External shafts and pins
- External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
| Series | PO |
| Type | Radially Assembled |
| RPM Limit | 38000 rpm |
| Inch/Metric | Inch |
| Groove Depth | 0.059 in |
| Package Type | Stacked |
| Thrust Ring Safety Factor of 2.5 Pr Lb | 4669 lbf |
| Tape Rings Stack | 120 |
| Thickness | 0.062 in |
| Load Capacity [Max] | 1000 lbs |
| Material | Carbon Spring Steel |
| Clearance Installed in Groove | 1.17 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 1600 lbf |
| Tape Width | 2 in |
| Length of Stack | 7.44 in |
| Edge Margin | 0.118 in |
| Shaft Dia. | 0.75 in |
| Limiting Speed | 38000 rpm |
| Plating | Phosphate |
| Outside Dia. | 1.095 in |
| Tape Length of Stack | 7.44 in |
| Weight | 0.031 LB |
| EAN or UPC | 721717026922 |

