- 1/2" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
- External shafts and pins
| Groove Depth | 0.03 in |
| Limiting Speed | 50000 rpm |
| Outside Dia. | 0.826 in |
| Shaft Dia. | 0.5 in |
| RPM Limit | 50000 rpm |
| Clearance Installed in Groove | 0.89 in |
| Length of Stack | 7.5 in |
| Series | PO |
| Inch/Metric | Inch |
| Package Type | Loose |
| Type | Radially Assembled |
| Thickness | 0.05 in |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 630 lbs |
| Plating | Zinc |
| Weight | 0.027 LB |
| EAN or UPC | 721717032107 |

