Skip to content Skip to navigation menu
External PO Retaining Ring

PO-50ST.042ZD S

External PO Retaining Ring
Item #104412566
  • 1/2" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
External PO Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked

description

  • External shafts and pins
  • External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
Thickness 0.05 in
Clearance Installed in Groove 0.89 in
Limiting Speed 50000 rpm
Load Capacity [Max] 630 lbs
Shaft Dia. 0.5 in
RPM Limit 50000 rpm
Inch/Metric Inch
Type Radially Assembled
Plating Zinc
Package Type Stacked
Length of Stack 7.5 in
Material Carbon Spring Steel
Outside Dia. 0.826 in
Groove Depth 0.03 in
Series PO
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison