- 7/16" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- External shafts and pins
- External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
| Thickness | 0.05 in |
| Inch/Metric | Inch |
| Plating | Zinc |
| Outside Dia. | 0.752 in |
| Load Capacity [Max] | 600 lbs |
| Type | Radially Assembled |
| Material | Carbon Spring Steel |
| Package Type | Stacked |
| Series | PO |
| Length of Stack | 7.5 in |
| Limiting Speed | 60000 rpm |
| Clearance Installed in Groove | 0.79 in |
| Shaft Dia. | 0.4375 in |
| RPM Limit | 60000 rpm |
| Groove Depth | 0.024 in |
| Weight | 0.01 LB |

