Skip to content Skip to navigation menu
External PO Retaining Ring

PO-37ST PA S

External PO Retaining Ring
Item #101598740
  • 3/8" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Stacked
External PO Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Stacked

description

  • External shafts and pins
  • External Poodle Ring/External Poodle Light Ring. The PO ring features wide "ears" which offer extra retention surface against the retained part. PO rings also come in thinner sizes as a standard series of rings known as POL.
Type Radially Assembled
Groove Depth 0.022 in
Limiting Speed 65000 rpm
Shaft Dia. 0.375 in
Length of Stack 6.3 in
Series PO
Thickness 0.042 in
Inch/Metric Inch
Package Type Stacked
Outside Dia. 0.68 in
Material Carbon Spring Steel
Edge Margin 0.044 in
Clearance Installed in Groove 0.72 in
Thrust Ring Safety Factor of 2.5 Pr Lb 1573 lbf
RPM Limit 65000 rpm
Load Capacity [Max] 430 lbs
Tape Length of Stack 6.3 in
Tape Rings Stack 150
Plating Phosphate
Thrust Groove Safety Factor of 2 Pg Lb 300 lbf
Tape Width 1.25 in
Weight 0.2 LB
EAN or UPC 721717021828
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison